missing translation for 'onlineSavingsMsg'
Learn More

Tork Multipurpose Cleaning Cloth W7
GREENER_CHOICE

Product Code. 30243846 Shop All Tork Products
Change view
Click to view available options
Color:
Blue
White
Unit Size:
Each
Product Code. Color unitSize
30243846 Blue Each
30243787 White Each
2 options
This item is not returnable. View return policy

Product Code. 30243846

Brand: Tork 510272

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for lighter tasks, this soft and flexible 1-ply option tackles both oil and liquid spills - even in hard-to-reach places.

  • Simplify storage and transportation of these cleaning cloths and save time, thanks to their light, portable Handy Box.
  • Optimise consumption and minimise waste of cleaning cloths with the one-at-a-time dispensing feature.
  • Quickly and easily get hold of cleaning cloths as the Handy Box's large opening means cloths are easy to access.
  • Improve your operation's sustainability - our packaging is made out of 100% recycled fibres.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Cloth
Length (English) 16.34 in.
Length (Metric) 41.5 cm
Width (English) 13.98 in.
Width (Metric) 35.5 cm
Color Blue
Ply 1-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.