missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Versapor™ Acrylic Copolymer Membrane Disc Filter
Click to view available options
Diameter (Metric):
47 mm
Description
- Minimizes clogging of final filters and can be placed upstream of a sterilizing filter for viscous solutions.
- Maintains strong, flexible performance in both wet and dry conditions.
- Delivers excellent throughput with high liquid flow rates at low differential pressures.
- Ideal for prefiltration of challenging or difficult-to-filter solutions.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | Versapor |
| Pore Size | 5.0 μm |
| Sterility | Non-sterile |
| Type | Membrane |
| Diameter (Metric) | 47 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction