missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell Multichannel Variable Volume Pipette
Description
- The pipetting mechanism makes the work very precise and the adjustment, which can be carried out with just one hand, is simple and progressive
- The exclusive operation system reduces the force necessary for executing the pipetting and suction; it considerably reduces the force necessary for inserting and ejecting tips
- The volume can be easily selected by turning the emptying button or turning the cylinder supplied for the purpose
- The large display ensures easy reading of the set volume value
- The MULTIPET cones are indipendent, so the required force for securing the 8 or 12 tips is uniformly distributed: minimum pressure suffices for inserting and ejecting them. In addition, the movement of the cones allows the micropipette to oscillate during the loading operations
- The lower part can freely turn 360°, the ejector is easily adjustable to house a large variety of tips and can be removed for cleaning
- They are totally autoclavable at +121°C for 20 minutes, without having to recalibrate them
- The materials used for the structure are resistant and durable, and permit exposure to U.V. rays
- Individually calibrated with their certificates included in the package
- In accordance with EN ISO 8655
Specifications
Specifications
| Compatible Tips | Kartell Tips |
| Adjustable Tip Spacing | Yes |
| Autoclavable | Autoclavable |
| Color | Red |
| Disposable | Reusable |
| For Use With | Pipette Tip 50 to 300 μL |
| Grip Type | Ergonomic |
| Material | PVDF |
| Number of Channels | 8 |
| Programmability | No |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?