missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Multi Vortex-Genie

Product Code. 16657692 Shop All Ohaus Products
Change view
Click to view available options
Speed Range:
200 to 950 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range Unit Size
16657692 200 to 950 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16657692 Supplier Scientific Industries Supplier No. 83041447

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Large capacity shaker with variable speed control and same true vortexing as with the original Vortex-Genie 2

  • Digital Speed Control provides accuracy, reproducibility, and repeatability with complete control of speed and time
  • Use for gentle, orbital-style shaking, or more vigorous vortexing
  • Heavy zinc die casting with specially designed feet prevents walking
  • Equipped with Adjustable Clamping System
  • Quickly change from one type of vessel to another
  • Accommodates a greater variety of containers, including deep well plates and up to four 500 mL bottles
  • Programmable gentle ramp up to speed allows the use of open containers
  • No additional holders or attachments needed
  • Racks are included
TRUSTED_SUSTAINABILITY

Specifications

Orbit 4 mm
Speed Range 200 to 950 rpm
Electrical Requirements 230 V, British plug
Voltage 230 V
Temperature Range (Metric) 0°C to 38°C
Wattage 115 W
Amperage 0.5 A
Holds Tubes: up to 50 mL, Flasks: 250/500 mL
Certifications/Compliance CE
Plug Type UK Plug
Frequency 50 Hz
Material Zinc die-cast
Depth (English) 12.2 in.
Depth (Metric) 310 mm
Dimensions (L x W) 310 x 270 mm
Dimensions (LxW) Platform 310 x 270 mm
Dimensions (L x W x H) 310 x 270 x 195 mm
Height (English) 7.7 in.
Height (Metric) 195 mm
Length (English) 12.2 in.
Length (English) Platform 12.2 in.
Length (Metric) 310 mm
Length (Metric) Platform 310 mm
Width (English) 10.6 in.
Width (English) Platform 10.6 in.
Width (Metric) 270 mm
Width (Metric) Platform 270 mm
Shipping Weight (English) 32 lb.
Shipping Weight (Metric) 14.5 kg
Weight (English) 25 lb.
Weight (Metric) 11.3 kg
Controller Type Time and Speed
Description Multi Vortex-Genie
Model Multi Vortex-Genie
Display Digital Time and Speed
For Use With (Equipment) Two 12-Pk. Multi-Tube Racks Can Hold 24 Tubes of Any Kind of Material up to 29 mm Diameter, a Variety of Containers, Including Deep Well Plates and up to Four 500 mL Bottles.
Includes Two MVG Tube Racks holding up to 12 Tubes each of any material up to 29 mm dia.
Motor Type Shaded Pole
No. of Positions Tubes: 24, 250 mL Flasks: 6, 500 mL Flasks: 4
Operating Conditions Plug the line cord into a properly grounded electrical outlet, work surface must be level, stable and non-slip, Secure the vessels to be mixed, within the spring loaded rotating rods. Using your thumb, rotate the rod until there is sufficient space to place the vessels on the platform
Platform Style Adjustable Clamping Platform
Timer Range 1 to 99 min., Continuous
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.