missing translation for 'onlineSavingsMsg'
Learn More
Learn More
EKASTU Safety Multi-type Combined Filter 200 A1 B1 E1 K1-P3R D
Description
- 4 per pack
- Innovative BIOSTOP
- Dolomite clogging test
Specifications
Specifications
| Cartridge Type | In connection with half masks Polimask 100/2, Polimask BETA, Polimask BETA/Silicone(DIN EN 140) and full mask C 607/TWIN (DIN EN 136) |
| Certifications/Compliance | DIN EN 14387 |
| Color | Black |
| Disposable | Reusable |
| Filter Type | Multi-type Combined Filter |
| Material | Sorbents: Impregnated active charcoal; Particle filter: Microfiberglass, Cellulose fibers, Addition (BIOSTOP) |
| Product Type | 200 A1 B1 E1 K1-P3R D |
| Material (Housing) | Polystyrene |
| Model | Multi-type Combined Filter 200 A1 B1 E1 K1-P3R D |
| Dimensions (L x W x H) | 16 x 16 x 9 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?