missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp™ Scientific MULTI-TX5 Digital Vortex
Shop All Velp Products
Click to view available options
Orbit:
3.6 mm
Unit Size:
Each
Description
The MULTI-TX5 Digital is the exclusive solution for all the multi-tube mixing tasks, supporting various foam racks for different vortexing tubes.
- Can emulsify, disintegrate, mix, or homogenize samples
- Stirs solutions from 100 to 2500 rpm due to its powerful brushless motor
- Allows you to perform any mixing tasks and then change the foam rack for your next application in just a few simple steps
- Control panel is easily accessible and highly intuitive
- Built-in timer, pulse mode, continuous mode, auto-reverse and intermittent mode
Specifications
Specifications
| Orbit | 3.6 mm |
| Speed Range | 100 to 2500 rpm |
| Voltage | 100/240 V |
| Wattage | 40 W |
| Certifications/Compliance | CE Declaration of Conformity |
| Frequency | 50/60 Hz |
| Material | Stainless Steel |
| Model | MULTI-TX5 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction