missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Multi-Sampler
Click to view available options
Length (Metric):
550 mm
850 mm
1500 mm
Includes:
3 Collection Chambers
3 chambers
5 Collection Chambers
5 chambers
Material:
Stainless Steel (V4A)
Stainless Steel (V4A), PTFE
Size:
1355 mm Insertion Depth
430 mm Insertion Depth
710 mm Insertion Depth
Unit Size:
Each
Description
- All-layer samples can be collected from all layers of the container
- Various bulk goods can be collected with the lances, from the finest powder to large grains such as corn or nuts
- Safe and reliable sampling is made even easier with useful special accessories such as sealing sleeves, Quali-Paper, cleaning brushes, emptying devices and close-it control seals
- aluminum, AISI 316L (1.4404) or AISI 316L/PTFE
- Version made of AISI 316L (1.4404)/PTFE with low weight due to PTFE sample chambers.
- With colour coding system
- 25 mm Ø
- Smallest possible gap between the inner and the outer tube
- Easy cleaning, removable tip
- Colour coding (Multi and Uno sampler)
- Ultra-pure materials
- Excellent processing, robust model
Specifications
Specifications
| Product Type | Multi Sampler |
| Material | Stainless Steel (V4A) |
| Autoclavable | Autoclavable |
| Includes | 5 chambers |
| Handle Type | T-shape |
| Capacity (Metric) | 17 mL |
| Size | 1355 mm Insertion Depth |
| Certifications/Compliance | DIN |
| For Use With (Application) | For Multi Point Sampling From Several Predetermined Sampling Depths, Foodstuffs |
| Length (Metric) | 1500 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction