missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Multi-Sampler

Buerkle™ Multi Sampler features several closed chambers, for multi point sampling from several predetermined depths. The Zone Samplers are available in three different lengths, 55 cm (especially suitable for sacks), 85cm (for barrels, tubs, mixed containers) and 150 cm (for big bags, silos, tanks).

Brand:  Buerkle™ 5316-0085

515.14 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Code : A0

Additional Details : Weight : 1.52700kg

 View more versions of this product

Product Code. 10024190

  • £560.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • All-layer samples can be collected from all layers of the container
  • Various bulk goods can be collected with the lances, from the finest powder to large grains such as corn or nuts
  • Safe and reliable sampling is made even easier with useful special accessories such as sealing sleeves, Quali-Paper, cleaning brushes, emptying devices and close-it control seals
  • aluminum, AISI 316L (1.4404) or AISI 316L/PTFE
  • Version made of AISI 316L (1.4404)/PTFE with low weight due to PTFE sample chambers.
  • With colour coding system
  • 25 mm Ø
  • Smallest possible gap between the inner and the outer tube
  • Easy cleaning, removable tip
  • Colour coding (Multi and Uno sampler)
  • Ultra-pure materials
  • Excellent processing, robust model
Specifications

Specifications

Multi Sampler
Autoclavable
T-shape
710 mm Insertion Depth
For Multi Point Sampling From Several Predetermined Sampling Depths, Foodstuffs
Stainless Steel (V4A), PTFE
3 chambers
17 mL
DIN
850 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers