missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Multi-Purpose Sample Cups

Product Code. 31923017
Change view
Click to view available options
Capacity (Metric):
0.25 mL
0.5 mL
1.5 mL
2 mL
3 mL
4 mL
Quantity:
1000/Pk.
6000/Cs.
Unit Size:
Pack of 10000
Pack of 12000
Pack of 5000
Pack of 6000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Quantity unitSize
31923017 4 mL 1000/Pk. Pack of 5000
31922311 3 mL 6000/Cs. Pack of 6000
31922595 1.5 mL 1000/Pk. Pack of 12000
31922833 0.5 mL 1000/Pk. Pack of 10000
31922523 0.25 mL 1000/Pk. Pack of 10000
31922801 2 mL 1000/Pk. Pack of 10000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 31923017 Supplier Globe Scientific Supplier No. 110811
Estimated Shipment: 30-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For laboratory analyzers

  • Available in a variety of sizes and designed for use on most popular instruments in the industry
  • Polystyrene (PS) sample cups made to the exact specifications of the OEM
  • Provide excellent optical properties

Specifications

Quantity 1000/Pk.
Capacity (Metric) 4 mL
Product Type Sample Cup
Capacity (English) 0.13 oz.
Material Polystyrene
For Use With (Application) For use on the most popular instruments in the industry
For Use With (Equipment) Hitachi™ and many other laboratory analyzers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.