missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Premiere Ecoforce™ Multi Purpose Cleaner Ready to Use Spray
Click to view available options
Volume (Metric):
750mL
Description
- Ready to use high performance multi-purpose cleaner
- Alkaline multi-purpose cleaner and degreaser
- Suitable for cleaning most washable hard surfaces
- Delivers outstanding eco-friendly cleaning
- Use for damp wiping and spray cleaning applications
- DO NOT use on terrazzo, aluminum or galvanised surfaces
Specifications
Specifications
| Product Type | Multi-purpose Cleaner |
| pH | 10 |
| Boiling Point | 100°C |
| For Use With (Application) | Neutral detergent for removal of dirt from floors and hard surfaces |
| Quantity | 6/Cs. |
| Volume (Metric) | 750mL |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction