missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab Multi Purpose Benchtop Ovens
Click to view available options
Capacity (Metric):
30 L
40 L
53 L
73 L
Unit Size:
Each
Description
Included Features
- On screen historical trending (48 Hours)
- Manual or automatic overheat reset
- High accuracy Pt100B duplex sensors
- Excellent stability (fan assisted)
- Low chamber uniformity
- Energy efficient with integral energy meter
- New - Set point lock feature
Available Options (Upon Request)
- Fan assisted circulation (Not available < 30L)
- Stainless steel chamber
- 8 Stage profile control
- Count down timer with 24/7 real time clock operation
- 10 Menu x 8 Stage Profile Controller with Cyclic feature
- Access ports (25, 50, 75 or 100 mm)
- Audible warnings
- Traceable calibration certificate to National Standards
- Bespoke stands and stacking kits
- Extractor unit
- Extended warranty
- Explosion relief panels (OV style only)
- Bespoke solutions available upon request
Specifications
Specifications
| Chamber Material | Stainless Steel |
| Controller Type | Base Mounted, Touchscreen |
| Description | Multi-purpose benchtop oven with base mounted controller, fan assisted |
| Capacity (Metric) | 53 L |
| Temperature (Metric) | 40°C to 250°C |
| Material | Coated Steel |
| No. of Shelves | 2 Shelves, 3 Positions |
| Shelf Material | Chrome Plated Wire Grid Shelves |
| Temperature Stability | <±0.6°C (Fan Assisted) |
| Dimensions (D x W x H) Interior | 49 x 29 x 33 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction