missing translation for 'onlineSavingsMsg'
Learn More

Genlab Multi Purpose Benchtop Incubators

Product Code. 16370102
Click to view available options
Capacity (Metric):
18 L
30 L
40 L
53 L
73 L
Convection Type:
Fan Assisted
Natural
Includes:
Set Point Lock
Set Point Lock , Access Port
Set Point Lock , Window
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16370102

Brand: Genlab MINI/18/TDIG

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Highly efficient, reliable, and cost effective units suit most biological analysis, research, and general lab applications. Available in various sizes, designed with side or base mounted displays, and equipped with the latest touchscreen control system for intuitive control and excellent accuracy.

Included Features:

  • On screen historical trending (48 Hours)
  • Manual or automatic overheat reset
  • High accuracy Pt100B duplex sensors < 0.8°C
  • Low chamber uniformity
  • Energy efficient with integral energy meter
  • New - Set point lock feature

Available Options:

  • Fan assisted circulation (Not available <30L)
  • Stainless steel chamber
  • Viewing windows
  • Inner glass doors
  • 8 Stage profile control
  • Count down timer with 24/7 real time clock operation
  • Access ports (25, 50, 75 or 100 mm)
  • Audible warnings
  • Traceable
  • Calibrations to national standards
  • Bespoke stands and stacking kits
  • Extractor unit
  • Extended warranty
  • Internal lights
  • Bespoke solutions available upon request
  • 10 Menu x 8 Stage Profile Controller with Cyclic feature

Specifications

Accuracy High Accuracy Pt100B Duplex Sensors: <0.8°C
Controller Type Touchscreen Controller
Description Natural Convection
Capacity (Metric) 18 L
Convection Type Natural
Material Coated Steel
No. of Places 2
No. of Shelves 2
Temperature Range (Metric) 5°C to 70°C
Type Multi-purpose Incubator
Display Base Mounted
Includes Set Point Lock
Sensor Types Manual or Automatic Overheat Reset, 2 Individual Pt100 Sensors
Shelf Material Chrome Plate Wire Grid Shelves
Temperature Resolution 0.1°C
Temperature Sensor Pt100
Temperature Stability ≤±0.6°C
Dimensions (D x W x H) Interior 27 x 26 x 26 cm
Dimensions (L x W x H) 38 x 41 x 55 cm
Weight (Metric) 21 kg
Wattage 350 W
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.