missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Multi-purpose Beakers with Caps

Product Code. p-200106375
Click to view available options
Capacity (Metric):
30 mL
200 mL
Diameter (Metric) Outside:
43 mm
64 mm
Height (Metric):
47 mm
82 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 1000
Pack of 150
Pack of 500
This item is not returnable. View return policy

Product Code. 15772795

Brand: ratiolab™ 5921174

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Multi-purpose beakers with red screw caps.

  • For sampling, transport and storage of solid, semi-solid and liquid samples

Specifications

Closure Color Red
Closure Material HDPE
Diameter (Metric) Outside 43 mm
Sterility Sterile
Quantity 500 Beakers/Bag
Capacity (Metric) 30 mL
Product Type Sample Cup
Material Polypropylene
Height (Metric) 47 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.