missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Power Adapters for Digital Vortex Mixers
Shop All Thermo Scientific Products
Click to view available options
Description:
Multi-power adapter 220V
Plug Type:
EU, UK, CN Plug
Unit Size:
Each
Description
Power adapters for Digital Vortex Mixers, which offer accurate and efficient sample mixing
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Services
2 years
Specifications
Specifications
| Plug Type | EU, UK, CN Plug |
| Material | Plastic, cable, rubber, screw |
| Color | Black |
| Description | Multi-power adapter 220V |
| For Use With (Equipment) | Digital Vortex Mixer |
| Includes | Power adapter |
| Packaging Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction