missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Multi-position Magnetic Stirrers
With strong magnetic coupling to ensure constant stirring.
Brand: Medline Scientific™ AAH332515K
Code : 50
Additional Details : Weight : 17.64000kg
Description
- Ergonomic design, lightweight, easy to operate and low profile
- Spark-less, silent and durable BLCD motor
- Wide top plate
- Two non-slip silicon plate covers
- Non-slip rubber feet
- Digital PID feedback control for every single point, separately
- User-friendly operation and time setting modes allowing various ways of multi-position stirring to meet users’ demands: single point, multiple point, whole row, whole column, etc.
- Easy-to-read VFD and intuitive control panel
- Bright and vivid LED position indicating lamps
- Chemically resistant 304 grade stainless steel top-plate
- Designed to protect internal components from accidental spills
- Built-in thermal shutdown and current limit protection
Specifications
30 to 2000 rpm | |
Bright and Vivid VFD | |
85 w | |
251 mm | |
50/60 Hz | |
Multi-position Stirrer |
10 positions | |
100/240 V | |
75 mm | |
100 to 240V, 50/60Hz, 85w | |
MS-52M |