missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Multi-height Nesting Stacking Perforated Crate

Product Code. 17938661
Click to view available options
Capacity (Metric):
35 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17938661

Brand: Gilac™ G126002

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

600 x 400 Nesting Perforated Crate, extremely versatile thanks to its various stacking levels. Ideal crate for drive-throughs.

  • 600 x 400 nesting perforated crate, extremely versatile thanks to its various stacking levels.
  • Ideal crate for drive-throughs.
  • Wide range of uses:
  • Guaranteed space saver during transport.
  • Optimised logistics.
  • Crate compatible with 4- and 6-wheel dollies and automated systems.

Specifications

Capacity (English) 9.2 gal.
Capacity (Metric) 35 L
Closure Type None
Color Blue
Material HDPE
Shape Rectangular
Product Type Crate
Stackable Yes
Dimensions (L x W x H) 600 x 400 x 199 mm
Length (Metric) 600 mm
Length (English) 23.6 in.
Width (Metric) 400 mm
Width (English) 15.7 in.
Height (Metric) 199 mm
Height (English) 7.8 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.