missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Multi-Function Stopwatch / Clock

Product Code. 11304015 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Time Range:
0 to 60 min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Time Range Unit Size
11304015 0 to 60 min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11304015 Supplier Heathrow Scientific™ Supplier No. HS24645
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Counts up to 60 minutes with one button quick start and stop. heathrow Scientific™ Multi-Function Stopwatch / Clock also features time, split, hourly chime, calendar, alarm and includes 100cm neck cord.

  • Quick start, quick stop
  • Displays time, split, calendar
  • Audio alarm functions, hourly chime
  • 100cm neck cord

Specifications

Product Type Stopwatch
Time Range 0 to 60 min.
Alarms Audible
Resolution 1/100 sec.
Display Digital
Length (Metric) 87 mm
Width (Metric) 21 mm
Height (Metric) 78 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.