missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Multi-drawer unit, blue, nine drawers, 940mm x 280mm x 410mm
Marke: Manutan A031822
Code : Z3
Additional Details : Weight : 20.64000kg
Beschreibung
Multi-drawer units provide a large storage capacity, using as little floor space as possible. Both unit and drawers are made entirely out of sheet metal. All units are mounted on a black plinth, except for the five drawer unit. The drawer fronts are equipped with chromed label holders and grips.- Number of drawers: 9
- Blue RAL5003
- Dimensions (H x W x D): 940mm x 280mm x 410mm
- Drawer dimensions (H x W x D): 83mm x 235mm x 380mm