missing translation for 'onlineSavingsMsg'
Learn More

Manutan Multi-drawer unit, blue, 15 drawers, 940mm x 280mm x 410mm

Product Code. 12875519
Encompass_Preferred
This item is not returnable. View return policy

Product Code. 12875519

Brand: Manutan A031825

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Multi-drawer units provide a large storage capacity, using as little floor space as possible. Both unit and drawers are made entirely out of sheet metal. All units are mounted on a black plinth, except for the five drawer unit. The drawer fronts are equipped with chromed label holders and grips.

  • Number of drawers: 15
  • Blue RAL5003
  • Dimensions (H x W x D): 940mm x 280mm x 410mm
  • Drawer dimensions (H x W x D): 51mm x 235mm x 380mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.