missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Multi Dipper 2

Product Code. 15849341 Shop All Sampling Systems Products
Change view
Click to view available options
Length (Metric):
1000 mm
1500 mm
2000 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
15849341 2000 mm Each
15829341 1000 mm Each
15839341 1500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15849341 Supplier Sampling Systems™ Supplier No. 5045A2000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Maintain a closed sample collection bottle until the operator uses the control chain to remove the stoppers. Sampling Systems™ Multi Dipper 2 is the ideal solution for taking liquid samples from different levels.

  • Sampler frame, control chains, plugs and plug shackles are constructed of Stainless Steel
  • Sampler bottle are constructed of High Density Polyethylene (HDPE)
  • Ideal solution for taking liquid samples from different levels
  • The sample collection bottles remain closed until the operator uses the control chain to remove the stoppers

Specifications

Product Type Dipper
Material Stainless Steel (316L)
Includes 3 HDPE Sampling Bottles
Capacity (Metric) 3 x 250 mL
For Use With (Application) Liquid Sampling
Length (Metric) 2000 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.