missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Sampler frame, control chains, plugs and plug shackles are constructed of Stainless Steel
- Sampler bottle are constructed of High Density Polyethylene (HDPE)
- Ideal solution for taking liquid samples from different levels
- The sample collection bottles remain closed until the operator uses the control chain to remove the stoppers
Specifications
Specifications
| Product Type | Dipper |
| Material | Stainless Steel (316L) |
| Includes | 3 HDPE Sampling Bottles |
| Capacity (Metric) | 3 x 250 mL |
| For Use With (Application) | Liquid Sampling |
| Length (Metric) | 1000 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?