missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Acura™ Manual 855 Multi-channel Micropipettes
Multi-channel micropipette for use with microplates. Socorex™ Acura™ Manual 855 Multi-channel Micropipettes combine high-tech materials with exceptional ergonomics to guarantee outstanding performance and results.
Marque: Socorex™ 855.08.200
Les retours ne sont pas autorisés pour ce produit.
Afficher la politique du retour.
Description
- Exceptional, user-friendly ergonomics.
- Smart and reliable volume adjustment.
- Precision digital display visible at all times.
- Justip™ adjustable tip ejector fitting most tips.
- Swift-set user calibration system.
- Shock, UV-light and autoclaving resistance.
- 360° rotation of volumetric module allows selection of optimal working position.
- Adjustable tip ejector.
Spécification
<±0.9% - <±0.7% | |
Autoclavable | |
Acura™ Manual 855 | |
Acura™ | |
20 to 200 μL | |
1 Each |
ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices). | |
Microplate | |
8 | |
Multi-Channel Micropipette | |
<±0.6% - <±0.3% | |
36 Months |