missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Acura™ Manual 855 Multi-channel Micropipettes
Description
- Exceptional, user-friendly ergonomics.
- Smart and reliable volume adjustment.
- Precision digital display visible at all times.
- Justip™ adjustable tip ejector fitting most tips.
- Swift-set user calibration system.
- Shock, UV-light and autoclaving resistance.
- 360° rotation of volumetric module allows selection of optimal working position.
- Adjustable tip ejector.
Specifications
Specifications
| Accuracy | <±1.0% - <±0.8% |
| Certifications/Compliance | ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices). |
| Autoclavable | Autoclavable |
| For Use With | Microplate |
| Model | Manual 855 |
| Number of Channels | 12 |
| Product Line | Acura |
| Type | Multi-Channel Micropipette |
| Volume (Metric) | 40 to 350 μL |
| Precision | <±0.6% - <±0.3% |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?