missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnace With Flap Door, 1200°C

Product Code. 17317849 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
1 L
3 L
5 L
9 L
15 L
24 L
40 L
Controller Type:
B180
B510
C550
R7
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Controller Type unitSize
17317849 1 L R7 Each
17387849 3 L B180 Each
17397849 3 L C550 Each
17367859 5 L B510 Each
17377859 5 L C550 Each
17327879 9 L B180 Each
17337879 9 L C550 Each
17397889 15 L C550 Each
17347909 24 L B510 Each
17357909 24 L C550 Each
17327919 40 L B180 Each
17337919 40 L C550 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 17317849 Supplier Nabertherm™ Supplier No. L013K27N

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Muffle furnaces are the reliable and long-lasting all-rounders in the laboratory and are ideally suited for a large number of processes in the field of material research and heat treatment.

  • Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
  • Adjustable air inlet integrated in door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low-noise operation
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
  • Defined application within the constraints of the operating instructions
  • Very short delivery times for standard furnaces and spare parts

Additional equipment

  • Chimney, chimney with fan or catalytic converter
  • Over-temperature limit controller with adjustable cutout temperature for thermal protection
  • Protective gas connection to purge with non-flammable gases
  • Manual or automatic gas supply system
  • Port for thermocouple in the rear wall or in the furnace door
  • Process control and documentation via VCD software package for monitoring, documentation and control

Note: The UK standard socket/plug is 13 amps. This equates to 2.9 kw. Higher than 3 kw would mean 16 amp sockets or higher.

Specifications

Controller Type R7
Capacity (Metric) 1 L
Temperature (Metric) 1200°C
Type Furnace
Style Flap Door
Dimensions (D x W x H) Interior 115 x 90 x 110 mm
Dimensions (L x W x H) Exterior 280 x 290 x 430 mm
Weight (Metric) 10 kg
Electrical Requirements 1-phase
Voltage 220/240 V
Wattage 1.5 kW
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.