missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnace LT5/14/C550 Tmax1400 with Lift Door

Product Code. 30485202 Shop All Nabertherm Products
Change view
Click to view available options
Temperature (Metric):
1400°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Unit Size
30485202 1400°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30485202 Supplier Nabertherm™ Supplier No. L055H4AO
  • ONLINE EXCLUSIVE PRICE
    £5865.00
    £5639.64 / Pack of 1
    Save £225.36
    3% Off
 Restricted Item
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Muffle furnaces with an advanced and attractive design, and high level of reliability.

  • These models stand out for their excellent workmanship, advanced and attractive design, and high level of reliability. Heating elements on support tubes radiating freely into the furnace chamber provide for particularly short heating times and a maximum temperature of 1400°C. These muffle furnaces are a good alternative to the familiar L(T) ../12 series when higher application temperatures are needed.
  • Standard Equipment
  • Tmax 1400°C
  • Heating from two sides
  • Heating elements on support tubes ensure free heat radiation and a long service life
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Exclusive use of insulation materials without categorization according to EC Regulation No. 1272/2008 (CLP)
  • Adjustable air inlet integrated in door
  • Exhaust air outlet in rear wall of furnace
  • Controller with touch operation B510 (5 programs with each 4 segments)
  • Solid state relays provide for lownoise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.

Specifications

Temperature (Metric) 1400°C
Type Muffle Furnace with Lift Door
Voltage 220/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.