missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnace LT5/13/B510 Tmax1300 with Lift Door

Product Code. 30485192 Shop All Nabertherm Products
Change view
Click to view available options
Temperature (Metric):
1300°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) unitSize
30485192 1300°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30485192 Supplier Nabertherm™ Supplier No. L055H3AL
  • ONLINE EXCLUSIVE PRICE
    £4615.00
    £4525.53 / Pack of 1
    Save £89.47
    1% Off
 Restricted Item
Estimated Shipment: 08-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Furnace with heating elements on support tubes that radiate freely into the furnace chamber and provide short heating times.

  • Heating elements on support tubes radiating freely into the furnace chamber provide for particularly short heating times for these muffle furnaces. Thanks to their robust lightweight refractory brick insulation, they can reach a maximum working temperature of 1300°C. These muffle furnaces thus represent an interesting alternative to the familiar L(T) ../12 models, when you need a higher application temperature.
  • Standard Equipment
  • Tmax 1300°C
  • Heating from two sides
  • Heating elements on support tubes ensure free heat radiation and a long service life
  • Multi-layer insulation with robust lightweight refractory bricks in the furnace chamber
  • Dual shell ventilated housing made of textured stainless steel sheets for low surface temperature and high stability
  • Optional flap door (L) which can be used as work platform or lift door (LT) with hot surface facing away from the operator
  • Adjustable air inlet in the furnace door
  • Exhaust air outlet in rear wall of furnace
  • Controller with touch operation B510 (5 programs with each 4 segments)
  • Solid state relays provide for lownoise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.

Specifications

Temperature (Metric) 1300°C
Type Muffle Furnace with Lift Door
Voltage 220/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.