missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Muffle Furnace LT 1300 Series with C450 Controller
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
Description
- Maximum Temperature: 1300 °C
- Heating from two sides
- Heating elements on support tubes ensure free heat radiation and a long service life
- Multi-layer insulation with robust lightweight refractory bricks in the furnace chamber
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and stability
- Optional lift door with hot surface facing away from the operator
- Adjustable air inlet in the furnace door li>Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low-noise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Temperature (Metric) | 1300°C |
| Includes | Lift Door |
| Temperature Control | C450 |
| Dimensions (D x W x H) Interior | 170 x 200 130 mm |
| Dimensions (L x W x H) Exterior | 450 x 490 x 900 mm |
| Weight (Metric) | 42 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction