missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Muffle Furnace LT 1300 Series with B410 Controller

Product Code. 15436692 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
5 L
9 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15436692

Brand: Nabertherm L052T3RN3

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Heating elements on support tubes radiating freely into the furnace chamber provide for particularly short heating times. Robust lightweight refractory brick insulation allows a maximum working temperature of 1300 °C.

  • Maximum Temperature: 1300 °C
  • Heating from two sides
  • Heating elements on support tubes ensure free heat radiation and a long service life
  • Multi-layer insulation with robust lightweight refractory bricks in the furnace chamber
  • Housing made of sheets of textured stainless steel
  • Dual shell housing for low external temperatures and stability
  • Optional lift door with hot surface facing away from the operator
  • Adjustable air inlet in the furnace door
  • li>Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for low-noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Capacity (Metric) 5 L
Temperature (Metric) 1300°C
Temperature Control B410
Dimensions (D x W x H) Interior 170 x 200 x 130 mm
Dimensions (L x W x H) Exterior 450 x 190 x 900 mm
Weight (Metric) 45 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.