missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Muffle Furnace, L 9/11/SKM
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
9 L
Unit Size:
Each
Description
- Maximum Temperature: 1100 °C
- Muffle heated from four sides
- Furnace chamber with embedded ceramic muffle, high resistance to aggressive gasses and vapours
- Dual shell housing made of sheets of textured stainless steel
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Optional flap door can be used as work platform
- Adjustable working air inlet in the door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for low noise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Specifications
| Capacity (Metric) | 9 L |
| Temperature (Metric) | 1100°C |
| Includes | Flap door |
| Temperature Control | C450 |
| Dimensions (D x W x H) Interior | 240 x 230 x 170 mm |
| Dimensions (L x W x H) Exterior | 505 x 490 x 580 mm |
| Weight (Metric) | 50 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction