missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Muffle Furnace With Flap Door, 1100°C
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
3 L
5 L
9 L
15 L
24 L
40 L
Temperature Control:
B410
C450
Digital Basis PID Controller B410
Unit Size:
Each
Descripción
- Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Only fiber materials are used which are not classified as carciogenic according to TRGS 905, class 1 or 2
- Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
- Adjustable air inlet integrated in door
- Exhaust air outlet in rear wall of furnace
- Solid state relays provide for lownoise operation
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
- Defined application within the constraints of the operating instructions
- Very short delivery times for standard furnaces and spare parts
Additional equipment
- Chimney, chimney with fan or catalytic converter
- Over-temperature limit controller with adjustable cutout temperature for thermal protection
- Protective gas connection to purge with non-flammable gases
- Manual or automatic gas supply system
- Port for thermocouple in the rear wall or in the furnace door
- Process control and documentation via VCD software package for monitoring, documentation and control
Especificaciones
Especificaciones
| Capacity (Metric) | 3 L |
| Temperature (Metric) | 1100°C |
| Type | Furnace |
| Style | Flap door |
| Temperature Control | C450 |
| Dimensions (D x W x H) Interior | 140 x 160 x 100 mm |
| Dimensions (L x W x H) Exterior | 330 x 385 x 405 mm |
| Weight (Metric) | 20 kg |
| Electrical Requirements | 3-phase |
| Frequency | 50/60 Hz |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido