missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Metal Hose MT-400-3-M24x1,5
Features special insulation with additional smooth silicon hose, ends covered with silicon caps
Brand: HUBER
Code : NEW
Additional Details : Weight : 0.80000kg
Description
- Hose MT-400-3-M24 x 1.5
- Metal
- Min. temp.: -120°C
- Max. temp.: 400°C
- Length: 3m
- Connection: M24 x 15
- Nominal width: 12mm
- Insulation: Special insulation with additional smooth silicon hose, ends covered with silicon caps
Specifications
M24 x 1.5 Thread | |
3000 mm | |
6.0 kg |
Metal | |
1 Ea. | |
Hose |