Learn More
Thermo Scientific™ MT-12 Microtube Swinging Bucket Rotor for Sorvall ST8/ST8R, Megafuge 8/8R and SL8/SL8R Centrifuges
Shop All Thermo Scientific ProductsDescription
Spin up to 12 microtubes and filtration columns up to 13,000rpm / 16,438 x g for small-volume research applications.
Spin up to 12 microtubes and filtration columns up to 13,000rpm / 16,438 x g for small-volume research applications using the Thermo Scientific™ MT-12 Microtube Swinging Bucket Rotor.
Individual swinging buckets for centralized pellets within tubes.
Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange enhances ease-of-use, with:
- Trouble-free rotor installation and removal
- No tools are required
- No complicated rotor changing procedures
- Clear chamber access for cleaning convenience
- Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory.
Specifications
Specifications
| Description | MT-12 Microtube Swinging Bucket Rotor |
| Type | Swinging Bucket Rotor |
| Capacity | 12 x 2 mL |
| Max. RCF | 16,438 x g |
| Max. Speed | 13,000 rpm |
| Radius (Metric) | 87 mm |
| K Factor | 1655 |
| Max. Tube Length | 50 mm |
| Max. Tube Diameter | 11 mm |
| For Use With (Equipment) | Thermo Scientific Sorvall ST 8, Megafuge 8 and SL 8 Centrifuges |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.