missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Precision Balance, MS32001L
Shop All Mettler Toledo Products
Click to view available options
:
Amperage: 0.3A
Description
- Large weighing platform
- MonoBloc weiging technology
- FACT automatic temperature controlled adjustment
- Chemically resistant aluminum housing
Specifications
Specifications
| Connection Type | RS-232 Interface |
| Capacity | 32.2 kg |
| Display Type | LCD |
| Readability | 0.1 g |
| IP Rating | IP54 |
| Leveling | Automatic internal adjustment (FACT) |
| Linearity | ±3 g |
| Material | Die-cast Aluminum, Stainless Steel, Plastic |
| Model | MS32001L |
| Repeatability | 0.1 g |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
