missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Analytical Balance, MS204S

Product Code. 10776670 Shop All Mettler Toledo Products
Change view
Click to view available options
:
Capacity: 220g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10776670 Capacity: 220g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10776670 Supplier Mettler Toledo™ Supplier No. 11142074

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Highly accurate and consistent analytical balance. Mettler Toledo™ Analytical Balance, MS204S with FACT automatic temperature controlled adjustment.

  • Ergonomic doors
  • Chemical resistance
  • Precise
  • Efficient handling
  • Space saving
  • 220g capacity
  • 0.1 mg readability
  • High-resolution weighing cell
  • FACT automatic temperature controlled adjustment
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface FACT
Connection Type USB
Capacity 220 g
Display Type HCD
Format Milligram, gram, kilogram
Includes FACT automatic temperature controlled adjustment
Linearity 0.2 mg
Material Die-cast Aluminum, Plastic PA-12
Model MS204S
Repeatability 0.0001 g
Sensitivity Drift 1.5 ppm/°C
Stabilization Time 2 sec.
Temperature Range (Metric) 10°C to 30°C
Type Analytical Balance
Warranty 1 Year
Dimensions (L x W x H) 358 x 331 x 247 mm
Length (Metric) 358 mm
Width (Metric) 247 mm
Height (Metric) 331 mm
Diameter (Metric) Outer Pan 80 mm
Weight (Metric) 6.5 kg
Amperage 0.84 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.