missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Precise results
- Efficient handling
- Space saving
- Robust construction and durability - metal housing protects the weighing sensor to guarantee consistency and precision year after year, even with intensive use in harsh conditions
- Quick to convert for pipette checking - convert into a pipette-checking station by installing an evaporation trap. The built-in application guides you through the process
- Easy to clean - remove, clean and reinsert all of the QuickLock draft shield glass panels in just a few simple steps without tools and without moving the balance
Specifications
Specifications
| Automation Interface | FACT |
| Connection Type | USB |
| Capacity | 0 to 220 g |
| Display Type | HCD |
| Readability | 0.0001 g |
| Linearity | 0.2 mg |
| Model | MS204S |
| Repeatability | 0.0001 g |
| Sensitivity Drift | 1.5 ppm/°C |
| Stabilization Time | 2 sec. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
