missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ MS105/M Model Semi-Micro Balance

Product Code. 12747181 Shop All Mettler Toledo Products
Change view
Click to view available options
:
MS105/M Model Semi-Micro Balance; Capacity: 120 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12747181 MS105/M Model Semi-Micro Balance; Capacity: 120 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12747181 Supplier Mettler Toledo™ Supplier No. 11142058

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For higher accuracy needs, the semi-micro balance is ideal for weighing the smallest samples. It features 120 g capacity, 0.01 mg readability, high resolution weighing cell, FACT, ergonomic doors and pipette-check application.

  • Precise Results - consistently accurate, FACT automatic temperature-controlled adjustment uses 2 internal weights to test for sensitivity and non-linearity
  • Efficient Handling - work faster and more ergonomically by opening the draft shield ErgoDoor with one hand whilst simultaneously placing your sample with the other
  • Space Saving - the draft shield doors do not project beyond the balance and the interface ports are mounted sideways to make the best use of your valuable workspace
  • Robust construction ensures durability - metal housing protects the weighing sensor to guarantee consistency and precision year after year, even with intensive use in harsh conditions
  • Quick to convert for pipette checking - convert into a pipette-checking station by installing an evaporation trap. The built-in application guides you through the process
  • Easy to clean - remove, clean and reinsert all of the QuickLock draft shield glass panels in just a few simple steps without tools and without moving the balance
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface FACT
Capacity 0 to 120 g
Display Type HCD
Readability 0.01 mg
Linearity 0.1 mg
Model MS105/M
Repeatability 0.01 mg
Sensitivity Drift 2 ppm/°C
Stabilization Time 8 sec.
Temperature Range (Metric) 10°C to 30°C
Type Semi-micro Balance
Warranty 1 Year
Weighing Modes Milligram, Gram, Kilogram
Length (Metric) 358 mm
Width (Metric) 247 mm
Height (Metric) 331 mm
Weight (Metric) 6.6 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.