missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ MS Model Precision Balances
Shop All Mettler Toledo Products
Click to view available options
Capacity:
12.2 kg
16.2 kg
32.2 kg
Readability:
0.01 g
1 g
Model:
MS12001L
MS16001L
MS16001LE
MS32000LE
Stabilization Time:
1.5 sec.
2 sec.
Unit Size:
Each
Description
NewClassic high capacity balances offer strong performance and extreme robustness, with chemical resistant aluminum housing and Ingress Protection or IP54 in use (depending on the model).
- High grade chemical resistance die cast aluminum housing
- Monobloc proven weighing technology for fast and accurate results
- FACT (Fully Automatic Calibrating Technology) allows automatic adjustment and linearisation
- RS232 to connect to PC, a printer or bar code reader, USB to connect to PC
- Larger weighing pan
- Overload protection
- SmartTrac shows how much of the entire weighing range has been used
- Smart key programmable keys for shortcut access to preferred applications
- OIML approved versions of all models available
Specifications
Specifications
| Automation Interface | FACT |
| Certifications/Compliance | ISO 9001, ISO 14001, OIML and CE Certified |
| Connection Type | RS232, USB |
| Capacity | 32.2 kg |
| Display Type | HCD |
| Readability | 1 g |
| For Use With (Application) | For piece counting, percent weighing, check weighi |
| IP Rating | IP54 |
| Linearity | 1 g |
| Material | Metal |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
