missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ MS Model Precision Balances

Product Code. 12622169 Shop All Mettler Toledo Products
Change view
Click to view available options
Capacity:
12.2 kg
16.2 kg
32.2 kg
Readability:
0.01 g
1 g
Model:
MS12001L
MS16001L
MS16001LE
MS32000LE
Stabilization Time:
1.5 sec.
2 sec.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Model Stabilization Time unitSize
12622169 16.2 kg 0.01 g MS16001LE 2 sec. Each
12682149 12.2 kg 0.01 g MS12001L 2 sec. Each
12602159 16.2 kg 0.01 g MS16001L 2 sec. Each
12642179 32.2 kg 1 g MS32000LE 1.5 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12622169 Supplier Mettler Toledo™ Supplier No. 11124671

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

NewClassic high capacity balances offer strong performance and extreme robustness

NewClassic high capacity balances offer strong performance and extreme robustness, with chemical resistant aluminum housing and Ingress Protection or IP54 in use (depending on the model).
  • High grade chemical resistance die cast aluminum housing
  • Monobloc proven weighing technology for fast and accurate results
  • FACT (Fully Automatic Calibrating Technology) allows automatic adjustment and linearisation
  • RS232 to connect to PC, a printer or bar code reader, USB to connect to PC
  • Larger weighing pan
  • Overload protection
  • SmartTrac shows how much of the entire weighing range has been used
  • Smart key programmable keys for shortcut access to preferred applications
  • OIML approved versions of all models available
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface FACT
Certifications/Compliance ISO 9001, ISO 14001, OIML and CE Certified
Connection Type RS232, USB
Capacity 16.2 kg
Display Type HCD
Readability 0.01 g
For Use With (Application) For piece counting, percent weighing, check weighi
IP Rating IP54
Linearity 0.02 g
Material Metal
Model MS16001LE
Repeatability 0.01 g
Stabilization Time 2 sec.
Type Precision Balance
Dimensions (L x W x H) 346 x 363 x 118 mm
Length (Metric) 346 mm
Width (Metric) 363 mm
Height (Metric) 118 mm
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.