missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ MS-3000 - High Speed Magnetic Stirrer 0-3000 rpm to 20 L max. Includes Stirring Bar
Click to view available options
Capacity:
5 L
Unit Size:
Each
Description
The stirrers are supplied with a cylinder-shape magnetic stirring bar (6 × 25 mm) encapsulated in PTFE for universal use.
Applications
Suitable for:
- Mixing
- Dissolving
- pH measurement
- Titrations
Specifications
Specifications
| Speed | 0 to 3000 rpm |
| Top Plate Material | Stainless Steel (304) |
| Capacity | 5 L |
| Display | None |
| Voltage | 100/240 V |
| Wattage | 2.6 W |
| Diameter (Metric) | 150 mm |
| Height (Metric) | 65 mm |
| Top Plate Diameter (Metric) | 110 mm |
| Amperage | 220 mA |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction