missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ MR Hei-Tec Package Hot Plate Stirrer, 300°C, Silumin

Product Code. 15533172 Shop All Heidolph Instruments Products
Click to view available options
Plug Type:
EU, UK
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15533172

Brand: Heidolph™ 5053008000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Stirring Range: 30 to 1400 rpm; Shape: Round; Size: 145 mm dia.; Max. Sample Load: 25 kg

Package includes:

  • Magnetic Stirrer MR Hei-Tec
  • Temperature sensor Pt 1000 (AISI 316Ti)
  • Pt 1000 clamping system (includes support rod and attachment with cable inlet)

MR Hei-Tec Magnetic Stirrer provides higher requirements and reproducible results

  • Digital display allows for easy setting and monitoring values on the illuminated read out.
  • Independent safety circuit will switch off heating if hotplate temperature goes above 25°C of set temperature.
  • Digital speed setting from 100 to 1,400 rpm at an accuracy of 2% and temperature setting up to 300°C
  • A separate on/off switch for heating prevents an unintentional heat up. If heating is switched on, the on/off button is illuminated for visual control
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 230 V
Includes Support Rod and Attachment with Cable Inlet
Controller Type Electronic
Model Mr Hei-Tec
Size 145 mm dia.
Height (Metric) 94 mm
Temperature (Metric) 20°C to 300°C
Ambient Temperature 0°C to 40°C
Frequency 50 Hz
Width (Metric) 277 mm
Length (Metric) 173 mm
Wattage 800 W
Weight (Metric) 2.6 kg
Type Magnetic Stirring Hotplate
Shape Round
Max. Sample Load 25 kg
Plug Type EU, UK
No. of Positions Multiple
Max. Container Size 20 L
Stirring Range 30 to 1400 rpm
Display LED
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.