missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) MPX™ Quick-Disconnect Fittings, Plug
Click to view available options
Color:
Amber Tint
Purple Tint
Unit Size:
Pack of 25
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application
Spécification
Spécification
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Min. Operating Temperature (Metric) | -40°F |
| Outlet Port | Plug |
| Sterilization Method | 121°C |
| Shape | Plug |
| Material (Seal) | Silicone |
| Color | Purple Tint |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu