missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) MPX™ Quick-Disconnect Fittings, Hose Barb Body, Non-Valved
Click to view available options
Color:
Amber tint
Purple Tint
Hose Barb:
Hose Barb Body
Hose Barb Body with Lock
Unit Size:
Pack of 25
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Connect to a male coupling inserts for easy media transfer. Operate ergonomic thumb latch even with gloved hands. Mix and match termination sizes for added flexibility. 0.5 in. nominal flow path size
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 1/2 in. |
| Material | Polycarbonate |
| Min. Operating Temperature (Metric) | -40°F |
| Packaging Quantity | 25/Pk. |
| Hose Barb | Hose Barb Body |
| Outlet Port | Quick Disconnect Body x Hose Barb |
| Sterilization Method | 121°C |
| Shape | Straight |
| Color | Purple Tint |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction