missing translation for 'onlineSavingsMsg'
Learn More

CPC (Colder) MPC Quick-Disconnect Fittings, Hose Barb Body, Non-Valved, Polycarbonate

Product Code. p-200105143
Click to view available options
Diameter (English) Inner:
1/4 in.
1/8 in.
3/8 in.
Product Type:
Quick Disconnect Body with Lock x Hose Barb
Quick Disconnect Body x Hose Barb
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 30053211

Brand: CPC (Colder) 5011246

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect to a coupling insert to quickly create a sterile fluid pathway

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Connect to a male coupling inserts for easy media transfer. Operate ergonomic thumb latch even with gloved hands. Mix and match termination sizes for added flexibility. 0.375 in. nominal flow path size

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Diameter (English) Inner 3/8 in.
Material Polycarbonate
Min. Operating Temperature (English) -40°F
Packaging Quantity 25/Pk.
Sterilization Method 121°C
Shape Straight
Color Purple Tint
Product Type Quick Disconnect Body x Hose Barb

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.