missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) MPC Quick-Disconnect Fittings, Hose Barb Body, Non-Valved, Polycarbonate
Click to view available options
Diameter (English) Inner:
1/4 in.
1/8 in.
3/8 in.
Product Type:
Quick Disconnect Body with Lock x Hose Barb
Quick Disconnect Body x Hose Barb
Unit Size:
Pack of 25
Description
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Connect to a male coupling inserts for easy media transfer. Operate ergonomic thumb latch even with gloved hands. Mix and match termination sizes for added flexibility. 0.375 in. nominal flow path size
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 3/8 in. |
| Material | Polycarbonate |
| Min. Operating Temperature (English) | -40°F |
| Packaging Quantity | 25/Pk. |
| Sterilization Method | 121°C |
| Shape | Straight |
| Color | Purple Tint |
| Product Type | Quick Disconnect Body x Hose Barb |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction