missing translation for 'onlineSavingsMsg'
Learn More

CPC (Colder) MPC Quick-Disconnect Fittings, Cap

Product Code. 30053708
Click to view available options
Color Code:
Amber Tint
Purple Tint
Material (Seal):
Polycarbonate
Polysulfone
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 30053708

Brand: CPC (Colder) 5011278

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect to a male coupling insert to stop the flow

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. Operate ergonomic thumb latch even with gloved hands

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Color Code Purple Tint
Min. Operating Temperature (English) -40°F
Packaging Quantity 25/Pk.
Outlet Port Cap
Sterilization Method 121°C
Shape Cap
Material (Seal) Polycarbonate
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.