missing translation for 'onlineSavingsMsg'
Learn More

CPC (Colder) MPC/MPX Quick-Disconnect Fittings, Sanitary Insert, Non-Valved, Polysulfone

Product Code. p-200105149
Click to view available options
Overall Length (Metric):
35.6 mm
43.4 mm
Includes:
1-1/2 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30054100

Brand: CPC (Colder) 5011331

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect to a coupling body to quickly create a sterile fluid pathway

Connect to a female coupling body for easy media transfer. Mix and match termination sizes for added flexibility. 0.375 in. nominal flow path size. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Overall Length (Metric) 43.4 mm
Min. Operating Temperature (Metric) -40°F
Outlet Port Quick Disconnect Body x Sanitary
Sterilization Method 132°C
Shape Straight
Includes 3/4 in. Sanitary Clamp Size
Material (Seal) Silicone
Color Amber tint
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.