missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) MPC/MPX Quick-Disconnect Fittings, Sanitary Insert, Non-Valved, Polysulfone
Click to view available options
Overall Length (Metric):
35.6 mm
43.4 mm
Includes:
1-1/2 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
Unit Size:
Each
Description
Connect to a female coupling body for easy media transfer. Mix and match termination sizes for added flexibility. 0.375 in. nominal flow path size. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Overall Length (Metric) | 43.4 mm |
| Min. Operating Temperature (Metric) | -40°F |
| Outlet Port | Quick Disconnect Body x Sanitary |
| Sterilization Method | 132°C |
| Shape | Straight |
| Includes | 1-1/2 in. Sanitary Clamp Size |
| Material (Seal) | Silicone |
| Color | Amber tint |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction