missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Williams' Medium E, powder, with L-glutamine

Product Code. 11410315 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
1 x 10 L
Unit Size:
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11410315 1 x 10 L 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11410315 Supplier MP Biomedicals™ Supplier No. 091050122

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

for the long-term cultivation of adult rat liver epithelial cells

TRUSTED_SUSTAINABILITY

Specifications

Product Type Williams medium E
Without Additives No Sodium Bicarbonate
Quantity 1 x 10 L
pH 6.8 to 7.3
Content And Storage 0° to 5°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.