missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Wheat Germ, Powder

Product Code. 11405722 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
2.26 kg
45.35 kg
Unit Size:
100lb
5lb
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11405722 45.35 kg 100lb
11485712 2.26 kg 5lb
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11405722 Supplier MP Biomedicals™ Supplier No. 0290328880
 Restricted Item
Estimated Shipment: 10-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Food supplement

Description:
MP Wheat Germ is raw and has not been heat treated in any manner. Contains wheat germ, bran and middlings.

Physical Description:
Brown flakes/powder

TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Format Flakes
For Use With (Application) In molecular biology, wheat germ extract is used to carry out in-vitro translation experiments, as the plant embryo contains all the macromolecular components necessary for translating mRNA into amino Acids, but contains relatively low levels of its own mRNA
Quantity 45.35 kg
Storage Requirements 15°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.