missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Contents/liter: 20 g tryptone, 5 g yeast extract, 0.5 g NaCl, 5 g MgSO4·7H2O
- Use 31 g powder per liter
Specifications
Specifications
| Content And Storage | 15°C to 30°C |
| Form | Powder |
| Product Type | Microbiology Media |
| Formulation | Tryptone 20g/L, Yeast extract 5g/L, NaCl 0.5g/L, MgSO4.7H2O 5g/L |
| Quantity | 454 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction